Cooper Lighting (Eaton) 2EP3GAX Series Parabolic Troffers | Graybar Store
Cooper Lighting (Eaton) - 2EP3GAX Series Parabolic Troffers
+ / - Hover over image to Zoom
Other Views

    2EP3GAX Series Parabolic Troffers

    Manufacturer: Cooper Lighting (Eaton)
         

    Paralux III Series features recessed aesthetics and the latest in energy efficient technology. The series is compatible with today's popular ceiling systems and is available with a number of options and accessories for application versatility.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Eaton
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    Ballast Type
    No. of Ballasts
    Additional Features
    Additional Options
    Lumens
    Voltage Rating
    Color
    Price
    2EP3GAVX-2U6T8S33I-UNV-EB81-U
    99663608
    32
    2-U Lamps
    2x2
    Electronic Ballast
    1
    Air Supply Parabolic
    9 Cell
    2600
    $
    97
    .60
    /
    EA
    99663608
    Lamp Watts
    32
    No. of Lamps
    2-U Lamps
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Air Supply Parabolic
    Additional Options
    9 Cell
    Lumens
    2600
    Voltage Rating
    Color
    $
    97
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EP3GAVX-332S36I-UNV-EB81-U
    99663609
    32
    3
    2x4
    Electronic Ballast
    1
    Air Supply Parabolic
    18 Cell
    3100
    $
    84
    .55
    /
    EA
    99663609
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Air Supply Parabolic
    Additional Options
    18 Cell
    Lumens
    3100
    Voltage Rating
    Color
    $
    84
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EP3GX-2U6T8S33I-UNV-EB81-U
    99659826
    32
    2-U Lamps
    2x2
    Electronic Ballast
    1
    Static Parabolic
    9 Cell
    1
    $
    85
    .40
    /
    EA
    99659826
    Lamp Watts
    32
    No. of Lamps
    2-U Lamps
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic
    Additional Options
    9 Cell
    Lumens
    1
    Voltage Rating
    Color
    $
    85
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EP3GX-332S36I-UNV-L8741-EB81-U
    25482476
    32
    3
    2x4
    Electronic Ballast
    1
    Static Parabolic with Lamps
    18 Cell
    2
    Call for Pricing
    25482476
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic with Lamps
    Additional Options
    18 Cell
    Lumens
    2
    Voltage Rating
    Color
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EP3GX-332S36I-UNV-EB81-U
    99550102
    32
    3
    2x4
    Electronic Ballast
    1
    Static Parabolic
    18 Cell
    3100
    $
    84
    .66
    /
    EA
    99550102
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    3100
    Voltage Rating
    Color
    $
    84
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EP3GX-332S36I-UNV-EB82-M/S-U
    25161088
    32
    3
    2x4
    Electronic Ballast
    2
    Static Parabolic
    18 Cell
    4
    $
    158
    .09
    /
    EA
    25161088
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    4
    Voltage Rating
    Color
    $
    158
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EP3GX-332S36I-UNV-EB82-2BC-U
    22058711
    32
    3
    2x4
    Electronic Ballast
    1
    Static Parabolic
    18 Cell
    3
    $
    90
    .88
    /
    EA
    22058711
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    3
    Voltage Rating
    Color
    $
    90
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AP3
    22056662
    32
    3
    2x4
    Electronic Ballast
    1
    Air Supply Parabolic with Lamps & Flex
    18 Cell
    3000
    $
    81
    .56
    /
    EA
    22056662
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Air Supply Parabolic with Lamps & Flex
    Additional Options
    18 Cell
    Lumens
    3000
    Voltage Rating
    Color
    $
    81
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AP32U
    25024636
    2
    2 x 2
    Electronic
    1
    Parabolic
    120 to 277 V
    White
    $
    108
    .92
    /
    EA
    25024636
    Lamp Watts
    No. of Lamps
    2
    Fixture Size (feet)
    2 x 2
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Additional Features
    Parabolic
    Additional Options
    Lumens
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    108
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99663608 SKU, 99663608 ANALYTICS...
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Air Supply Parabolic
    Additional Options
    9 Cell
    Lumens
    2600
    Voltage Rating
    Color
    Price
    $
    97
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99663609 SKU, 99663609 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Air Supply Parabolic
    Additional Options
    18 Cell
    Lumens
    3100
    Voltage Rating
    Color
    Price
    $
    84
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99659826 SKU, 99659826 ANALYTICS...
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic
    Additional Options
    9 Cell
    Lumens
    1
    Voltage Rating
    Color
    Price
    $
    85
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482476 SKU, 25482476 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic with Lamps
    Additional Options
    18 Cell
    Lumens
    2
    Voltage Rating
    Color
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550102 SKU, 99550102 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    3100
    Voltage Rating
    Color
    Price
    $
    84
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25161088 SKU, 25161088 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    4
    Voltage Rating
    Color
    Price
    $
    158
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22058711 SKU, 22058711 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    3
    Voltage Rating
    Color
    Price
    $
    90
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AP3
    22056662 SKU, 22056662 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Air Supply Parabolic with Lamps & Flex
    Additional Options
    18 Cell
    Lumens
    3000
    Voltage Rating
    Color
    Price
    $
    81
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25024636 SKU, 25024636 ANALYTICS...
    Fixture Size (feet)
    2 x 2
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Additional Features
    Parabolic
    Additional Options
    Lumens
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    108
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available