GE Lighting 29A/CL/H-2PK 29W CRYSTAL CLEAR HALOGEN A19 | Graybar Store
GE Lighting - 29W CRYSTAL CLEAR HALOGEN A19 - 29A/CL/H-2PK
+ / - Hover over image to Zoom
Other Views

    29W CRYSTAL CLEAR HALOGEN A19

    Manufacturer: GE Lighting
    Manufacturer #: 29A/CL/H-2PK
    SKU: 25437166
    $4.91
    Checking Pricing
         
    Color Temperature (Kelvin):2850
    Initial Lumens:430
    Rated Life (Hour):1000
    Wattage:29
    Alternate Manufacturer Part No.:78795
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 29A/CL/H-2PK
    • Color Clear
    • Alternate Manufacturer Part No. 78795
    • Base Type Medium Screw
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2850
    • Initial Lumens 430
    • Rated Life (Hour) 1000
    • Wattage 29
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE energy-efficient crystal clear 29 watt A19 2-pack.