GE Lighting G36T5/4P/SE 29503 FLUORESCENT | Graybar Store
GE Lighting - 29503 FLUORESCENT - G36T5/4P/SE
+ / - Hover over image to Zoom
Other Views

    29503 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: G36T5/4P/SE
    SKU: 25119933
    $71.31
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:39
    Alternate Manufacturer Part No.:29503
    Length:34 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # G36T5/4P/SE
    • Alternate Manufacturer Part No. 29503
    • Base Type G10q
    • Length 34 in.
    Product Overview:
    GE T5 - Germicidal