Wiremold (Legrand) 2906 2900 Series Non Metallic Cover Clip Fitting (Package Qty 10) | Graybar Store
Wiremold (Legrand) - 2900 Series Non Metallic Cover Clip Fitting (Package Qty 10) - 2906
+ / - Hover over image to Zoom
Other Views

    2900 Series Non Metallic Cover Clip Fitting (Package Qty 10)

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2906
    SKU: 92043004
    $1.76
    Checking Pricing
         
    Size:2 in. L x 1 in. W
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2906
    • Color White
    • Size 2 in. L x 1 in. W
    • Body Type Angled
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic cover clip fitting; 2 Inch Length x 1 Inch width with white finish. Package Qty 10