Wiremold (Legrand) 2911 2900 Series Flat Elbow Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2900 Series Flat Elbow Fitting, Ivory - 2911
+ / - Hover over image to Zoom
Other Views

    2900 Series Flat Elbow Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2911
    SKU: 92043006
    $1.78
    Checking Pricing
         
    Size:2-3/4 in. L x 1-1/2 in. W
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2911
    • Color Ivory
    • Size 2-3/4 in. L x 1-1/2 in. W
    • Body Type Angled
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90 degree non-metallic flat elbow fitting; 2-3/4 inch length x 1-1/2 Inch width ivory.