L. H. Dottie M229 29 Piece High Speed Steel Drill Bit Kit | Graybar Store
L. H. Dottie - 29 Piece High Speed Steel Drill Bit Kit - M229
+ / - Hover over image to Zoom
Other Views

    29 Piece High Speed Steel Drill Bit Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: M229
    SKU: 25321862
    $116.08
    Checking Pricing
         
    Kit Includes:1/16 to 1/2 in Increments 1/64 Inch
    No. of Pieces:29
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # M229
    • Kit Includes 1/16 to 1/2 in Increments 1/64 Inch
    • Materials High Speed Steel
    • No. of Pieces 29
    Product Overview:
    Dottie L H Company M229 PC 6330 Drill Kit, Number of Pieces: 29, Construction: M2 High Speed Steel, Size: 1/16 - 1/2 IN By 64ths, Black And Gold, For Steel, Steel Forging, Cast Iron And Other Work Materials