GE Lighting F28WT5/835HL/ECO 28W T5 HL LINEAR FLUORESCENT LAMP | Graybar Store
GE Lighting - 28W T5 HL LINEAR FLUORESCENT LAMP - F28WT5/835HL/ECO
+ / - Hover over image to Zoom
Other Views

    28W T5 HL LINEAR FLUORESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F28WT5/835HL/ECO
    SKU: 25171430
    $12.83
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:28
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:71653
    Initial/Mean Lumens:3050/2810
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28WT5/835HL/ECO
    • Alternate Manufacturer Part No. 71653
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3500
    Product Overview:
    GE Ecolux® Starcoat® T5