GE Lighting F28T8/SPX35/U6ECO 28W T-8 3500K 6 MOD-U-LINE LINEAR FLUOR | Graybar Store
GE Lighting - 28W T-8 3500K 6 MOD-U-LINE LINEAR FLUOR - F28T8/SPX35/U6ECO
+ / - Hover over image to Zoom
Other Views

    28W T-8 3500K 6 MOD-U-LINE LINEAR FLUOR

    Manufacturer: GE Lighting
    Manufacturer #: F28T8/SPX35/U6ECO
    SKU: 25473711
    $16.24
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:28
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:67395
    Initial/Mean Lumens:2500/2200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8/SPX35/U6ECO
    • Alternate Manufacturer Part No. 67395
    • Base Type G13
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2500/2200
    Product Overview:
    T8 28W U-Line 6 in. spacing Ecolux® with 3500K color temperature and 20000 rated life hours.