Milwaukee Tool 48-11-2830 28V Li-Ion Battery Pack for M28, V28 Cordless Tools | Graybar Store
Milwaukee Tool - 28V Li-Ion Battery Pack for M28, V28 Cordless Tools - 48-11-2830
+ / - Hover over image to Zoom
Other Views

    28V Li-Ion Battery Pack for M28, V28 Cordless Tools

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-2830
    SKU: 25002279
    $227.35
    Checking Pricing
         
    Tool Application:Milwaukee M28, V28 Cordless Tools
    Voltage Ratings:28V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-2830
    • Type Battery Pack for Cordless Tools
    • Brand M4 REDLITHIUM
    • Tool Application Milwaukee M28, V28 Cordless Tools
    • Voltage Ratings 28V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    28V Li-Ion battery pack for M28, V28 cordless tools.
    Battery Pack Features:
    • Milwaukee Digital Power Management System
    • Overload Protection - Prevents User From Damaging Their Cordless Power Tool Investment In Abusive Situations
    • Temperature Management System - Keeps Battery In Ideal Temperature Range To Provide Maximum Life
    • Individual Cell Voltage Monitoring - Ensures Optimal Charge And Discharge For Maximum Life
    • Discharge Protection - Prevents Cell Damage From Over-Discharge
    • Battery Fuel Gauge - Displays The Remaining Run-Time