Preformed Line Products 288811353T Drop Cable Dead End | Graybar Store
Preformed Line Products - Drop Cable Dead End - 288811353T
+ / - Hover over image to Zoom
Other Views

    Drop Cable Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: 288811353T
    SKU: 25410795
    $5.12
    Checking Pricing
         
    Strand Size:Drop Cable Dead End
    Brand or Series:FIBERLIGN
    Length:27 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 288811353T
    • Type FIBERLIGN® Drop Cable Dead End, Length: 27 in, Color Code: Yellow
    • Brand or Series FIBERLIGN
    • Length 27 in.
    • Strand Size Drop Cable Dead End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Drop Cable Dead End-ADSS w/ thimble.