GE Lighting 334-28 28588 SUB MINIATURE - OTHER | Graybar Store
GE Lighting - 28588 SUB MINIATURE - OTHER - 334-28
+ / - Hover over image to Zoom
Other Views

    28588 SUB MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 334-28
    SKU: 88112867
    $1.54
    Checking Pricing
         
    Rated Life (Hour):4000
    Wattage:1
    Lamp Base:Midget Grooved
    Alternate Manufacturer Part No.:28588
    Voltage Rating:28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 334-28
    • Alternate Manufacturer Part No. 28588
    • Base Type BA15s
    • Bulb Shape S8
    • Lamp Base Midget Grooved
    Product Overview:
    GE T1.75 (T1 3/4) - Aircraft; Low Voltage