GE Lighting 330-14 28567 SUB MINIATURE - OTHER | Graybar Store
GE Lighting - 28567 SUB MINIATURE - OTHER - 330-14
+ / - Hover over image to Zoom
Other Views

    28567 SUB MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 330-14
    SKU: 88112866
    $1.27
    Checking Pricing
         
    Rated Life (Hour):1500
    Wattage:1
    Lamp Base:Single Contact Midget Flanged
    Alternate Manufacturer Part No.:28567
    Voltage Rating:14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 330-14
    • Alternate Manufacturer Part No. 28567
    • Base Type BA15s
    • Bulb Shape S8
    • Lamp Base Single Contact Midget Flanged
    Product Overview:
    GE T1.75 (T1 3/4) - Automotive; Aircraft; Low Voltage