GE Lighting 328-6 28546 SUB MINIATURE-HI VOLUME | Graybar Store
GE Lighting - 28546 SUB MINIATURE-HI VOLUME - 328-6
+ / - Hover over image to Zoom
Other Views

    28546 SUB MINIATURE-HI VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 328-6
    SKU: 88112864
    $1.11
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:1
    Lamp Base:Single Contact Midget Flanged
    Alternate Manufacturer Part No.:28546
    Voltage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 328-6
    • Alternate Manufacturer Part No. 28546
    • Base Type BA15s
    • Bulb Shape S8
    • Lamp Base Single Contact Midget Flanged
    Product Overview:
    GE T1.75 (T1 3/4) - Aircraft; Low Voltage