Hubbell Wiring Device - Kellems 074011188 2.812 to 3.000 and 3 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh | Graybar Store
Hubbell Wiring Device - Kellems - 2.812 to 3.000 and 3 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh - 074011188
+ / - Hover over image to Zoom
Other Views

    2.812 to 3.000 and 3 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011188
    SKU: 88147683
    $500.07
    Checking Pricing
         
    Conduit Hub Size (Inches):3 in.
    Cable Range (Inches):2.812 to 3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011188
    • Cable Range (Inches) 2.812 to 3 in.
    • Conduit Hub Size (Inches) 3 in.
    Product Overview:
    Insulated cable connector with strain relief mesh connects cable 2.812 to 3.000 inches to 3 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.