Thomas and Betts L-28-250-0-L 28.00 L x 0.345 in. W UV Black Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) | Graybar Store
Thomas and Betts - 28.00 L x 0.345 in. W UV Black Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) - L-28-250-0-L
+ / - Hover over image to Zoom
Other Views

    28.00 L x 0.345 in. W UV Black Nylon Catamount® General Purpose Heavy Duty Cable Ties (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-28-250-0-L
    SKU: 25068281
    $1.73
    Checking Pricing
         
    Length:28.00 in.
    Packaging:50
    Bundle Diameter (Inches):8.00
    Color:UV Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-28-250-0-L
    • Color UV Black
    • Bundle Diameter (Inches) 8.00
    • Length 28.00 in.
    Product Overview:
    Catamount® Series 250 UV black 6.6 nylon 28.00 L x 0.345 in. W heavy duty cable ties. Tensile strength 250 lb. Max. bundle diameter 8.00 in. Package of 50.
    Temperature Rating -40 to 185 deg. F