Panduit PLT.6SM-C0 2.80 L x 0.07 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Sub Miniature Cable Ties (100) | Graybar Store
Panduit - 2.80 L x 0.07 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Sub Miniature Cable Ties (100) - PLT.6SM-C0
+ / - Hover over image to Zoom
Other Views

    2.80 L x 0.07 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Sub Miniature Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT.6SM-C0
    SKU: 92038588
    $15.40
    Checking Pricing
         
    Length:2.80 in.
    Packaging:100
    Color:UV Black
    Bundle Diameter (Inches):0.60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT.6SM-C0
    • Color UV Black
    • Bundle Diameter (Inches) 0.60
    • Length 2.80 in.
    Product Overview:
    Pan Ty® black weather resistant nylon 2.80 L x 0.07 in. W sub miniature cable ties. Tensile strength 8 lb. Max. bundle diameter 0.60 in. Package of 100.
    • Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Versatile Cable Ties Can be Used in Countless Applications
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation