B-Line (Eaton) 415 H 28 W x 26 in. H Transformer Cabinet Mounting Rack | Graybar Store
B-Line (Eaton) - 28 W x 26 in. H Transformer Cabinet Mounting Rack - 415 H
+ / - Hover over image to Zoom
Other Views

    28 W x 26 in. H Transformer Cabinet Mounting Rack

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 415 H
    SKU: 88060210
    $327.22
    Checking Pricing
         
    Use With:Transformer Cabinets
    Dimensions (Inches):28 W x 26 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 415 H
    • Dimensions (Inches) 28 W x 26 in. H
    • Use With Transformer Cabinets
    Product Overview:
    Transformer cabinet mounting rack. Dimensions 28 W x 26 in. H