Leviton 47605-28B 28 Inch Structured Media Flush Mount Cover, Bulk | Graybar Store
Leviton - 28 Inch Structured Media Flush Mount Cover, Bulk - 47605-28B
+ / - Hover over image to Zoom
Other Views

    28 Inch Structured Media Flush Mount Cover, Bulk

    Manufacturer: Leviton
    Manufacturer #: 47605-28B
    SKU: 25102526
    $30.25
    Checking Pricing
         
    Height (Inches):29.32 in.
    Depth (Inches):0.2 in.
    Material:Steel
    Color:White
    Cable Entry:Knock Out
    Packaging:Bulk
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-28B
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 0.2 in.
    • Height (Inches) 29.32 in.
    • Mount Type Flush
    • Material Steel
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SMC 28-Inch Series, Structured Media Flush Mount Cover, 3 Covers per box, White