Leviton 47605-28W 28 Inch Structured Media® Enclosure | Graybar Store
Leviton - 28 Inch Structured Media® Enclosure - 47605-28W
+ / - Hover over image to Zoom
Other Views

    28 Inch Structured Media® Enclosure

    Manufacturer: Leviton
    Manufacturer #: 47605-28W
    SKU: 99549122
    $108.05
    Checking Pricing
         
    Height (Inches):28 in.
    Depth (Inches):3
    Width (Inches):14.38 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-28W
    • Depth (Inches) 3
    • Height (Inches) 28 in.
    • NEMA Ratings Non-NEMA
    • Width (Inches) 14.38 in.
    Product Overview:
    White Structured Media® enclosure and flush mount cover is 14.38 W x 28 H x 3 inch D.
    The enclosure has a white powder-coat finish.