Allen Tel ATR-28SC 28 Inch Residential Enclosure with Surface Cover | Graybar Store
Allen Tel - 28 Inch Residential Enclosure with Surface Cover - ATR-28SC
+ / - Hover over image to Zoom
Other Views

    28 Inch Residential Enclosure with Surface Cover

    Manufacturer: Allen Tel
    Manufacturer #: ATR-28SC
    SKU: 25689259
    $96.55
    Checking Pricing
         
    Color:White
    Height (Inches):28 in.
    Width (Inches):14 in.
    Depth (Inches):3.96 in.
    Additional Features:Surface Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATR-28SC
    • Color White
    • Additional Features Surface Cover
    • Depth (Inches) 3.96 in.
    • Height (Inches) 28 in.
    • Width (Inches) 14 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White residential enclosure is 28 H x 14 W x 3.96 inch D with a surface cover.
    Residential Enclosures
    • 16 Gauge Steel
    • Multiple knockouts enable flexible and quick installation
    • Accommodates surface or flush mounting between 16 inch studs
    • Includes installation instructions, network layout label, flush-mounting screws, rubber grommets and a ground wire and screws