Cablofil (Legrand) FASP700BL 28 in Black Cablofil FAS Profile Support Bracket | Graybar Store
Cablofil (Legrand) - 28 in  Black Cablofil FAS Profile Support Bracket - FASP700BL
+ / - Hover over image to Zoom
Other Views

    28 in Black Cablofil FAS Profile Support Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP700BL
    SKU: 25088806
    $34.82
    Checking Pricing
         
    Size:28 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP700BL
    • Color Black
    • Size 28 in
    • Type Wire Mesh Cable Tray
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 28 in. FAS profile under floor