GE Lighting 1893-12 27935 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 27935 MINIATURE - HIGH VOLUME - 1893-12
+ / - Hover over image to Zoom
Other Views

    27935 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 1893-12
    SKU: 88112712
    $1.93
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:5
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:27935
    Voltage Rating:14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1893-12
    • Alternate Manufacturer Part No. 27935
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Miniature Bayonet (Ba9s)
    Product Overview:
    GE T3.25 (T3 1/4) - Automotive; Truck; Low Voltage