GE Lighting 1891-12 27917 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 27917 MINIATURE - HIGH VOLUME - 1891-12
+ / - Hover over image to Zoom
Other Views

    27917 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 1891-12
    SKU: 88112710
    $1.93
    Checking Pricing
         
    Rated Life (Hour):500
    Wattage:3
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:27917
    Voltage Rating:14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1891-12
    • Alternate Manufacturer Part No. 27917
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Miniature Bayonet (Ba9s)
    Product Overview:
    GE T3.25 (T3 1/4) - Automotive; Low Voltage