GE Lighting 1822-36 27749 MINIATURE - OTHER | Graybar Store
GE Lighting - 27749 MINIATURE - OTHER - 1822-36
+ / - Hover over image to Zoom
Other Views

    27749 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 1822-36
    SKU: 88112691
    $3.03
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:4
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:27749
    Voltage Rating:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1822-36
    • Alternate Manufacturer Part No. 27749
    • Lamp Base Miniature Bayonet (Ba9s)
    • Rated Life (Hour) 1000
    • Wattage 4
    • Voltage Rating 36
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE T3.25 (T3 1/4) - Low Voltage