Brady 44260 277/480 Volts Conduit & Voltage Markers, 1 1/8" H x 4 1/8" W | Graybar Store
Brady - 277/480 Volts Conduit & Voltage Markers, 1 1/8
+ / - Hover over image to Zoom
Other Views

    277/480 Volts Conduit & Voltage Markers, 1 1/8" H x 4 1/8" W

    Manufacturer: Brady
    Manufacturer #: 44260
    SKU: 88038503
    $2.94
    Checking Pricing
         
    Length:1.125 in.
    Width (Inches):4.125
    Color:Black on Orange
    Legend:277/480 Volts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 44260
    • Color Black on Orange
    • Legend 277/480 Volts
    • Length 1.125 in.
    • Materials Vinyl
    • Width (Inches) 4.125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Alert employees to potentially dangerous machinery or energized equipment using bright orange Conduit & Voltage markers 277/480 Volts, 1 1/8" H x 4 1/8" W
    Our highly visible orange markers meet ASME (ANSI) Standard ZG3.22 and are available in a wide array of stock legends. Choose from three different sizes: Style A - 1 Marker Per Card (marker size 2 1/4"H x 9"W with 1 7/8" character height), Style B - 4 Markers Per Card (marker size 1 1/8"H x 4 1/8"W with 7/8" character height), or Style C - 18 Markers Per Card (marker size 1/2"H x 2 1/4"W with 5/16" character height).