GE Lighting 1630-6.5 27488 MINIATURE - OTHER | Graybar Store
GE Lighting - 27488 MINIATURE - OTHER - 1630-6.5
+ / - Hover over image to Zoom
Other Views

    27488 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 1630-6.5
    SKU: 88112656
    $10.55
    Checking Pricing
         
    Rated Life (Hour):100
    Wattage:18
    Lamp Base:Double Contact Prefocus
    Alternate Manufacturer Part No.:27488
    Voltage Rating:6.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1630-6.5
    • Alternate Manufacturer Part No. 27488
    • Base Type BA15s
    • Bulb Shape G6
    • Lamp Base Double Contact Prefocus
    Product Overview:
    GE S8 - Low Voltage