Phoenix Contact 2700640 MGUARD Router | Graybar Store
Phoenix Contact - MGUARD Router - 2700640
+ / - Hover over image to Zoom
Other Views

    MGUARD Router

    Manufacturer: Phoenix Contact
    Manufacturer #: 2700640
    SKU: 25861601
    $545.00
    Checking Pricing
         
    Dimensions:115 mm x 77 mm x 27 mm
    Voltage (Volts):5V
    Additional Features:Data Rate-10 Mb/s, 100 Mb/s
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2700640
    • Dimensions 115 mm x 77 mm x 27 mm
    • Voltage (Volts) 5V
    • Additional Features Data Rate-10 Mb/s, 100 Mb/s
    Product Overview:
    Router with intelligent firewall, up to 99 Mbps data throughput. Data Rate:10 Mb/s, 100 Mb/s, Interface type:Ethernet, USB, Operating Supply Voltage: 5V, Maximum Operating Temperature: +40C.