UTC Fire and Security 2707A-L 2700 Series High Security Surface Mounts Magnetic Contacts,SPDT | Graybar Store
UTC Fire and Security - 2700 Series High Security Surface Mounts Magnetic Contacts,SPDT - 2707A-L
+ / - Hover over image to Zoom
Other Views

    2700 Series High Security Surface Mounts Magnetic Contacts,SPDT

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2707A-L
    SKU: 25196463
    $126.06
    Checking Pricing
         
    Color:Aluminum
    Additional Features:3/16-5/8 in- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2707A-L
    • Color Aluminum
    • Additional Features 3/16-5/8 in- Gap size
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SPDT surface mount high security triple biased contact. Armored cable aluminum 30V AC/DC max., 0.25A max., 3W/VA max.