GE Lighting FLE26/2/T21XL 26W BULLET DECORATIVE COMPACT FLUOR | Graybar Store
GE Lighting - 26W BULLET DECORATIVE COMPACT FLUOR - FLE26/2/T21XL
+ / - Hover over image to Zoom
Other Views

    26W BULLET DECORATIVE COMPACT FLUOR

    Manufacturer: GE Lighting
    Manufacturer #: FLE26/2/T21XL
    SKU: 25094490
    $23.15
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1350
    Packaging:10 Per Case
    Rated Life (Hour):10000
    Wattage:26
    Alternate Manufacturer Part No.:89636
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26/2/T21XL
    • Alternate Manufacturer Part No. 89636
    • Base Type Medium
    • Bulb Shape Bullet
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1350
    Product Overview:
    GE 26W decorative bullet shaped CFL lamp self-ballasted with medium base, 2700K color temperature and 10,000 rated life hours.