GE Lighting F26T8/CW/4 26IN Cool White Lamp | Graybar Store
GE Lighting - 26IN Cool White Lamp - F26T8/CW/4
+ / - Hover over image to Zoom
Other Views

    26IN Cool White Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F26T8/CW/4
    SKU: 88111724
    $17.77
    Checking Pricing
         
    Wattage:19
    Rated Life (Hour):7500
    Initial/Mean Lumens:1275/1085
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10702
    Length:26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F26T8/CW/4
    • Alternate Manufacturer Part No. 10702
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1275/1085
    Product Overview:
    GE T8 - Appliance