GE Lighting 1157-12 26969 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 26969 MINIATURE - HIGH VOLUME - 1157-12
+ / - Hover over image to Zoom
Other Views

    26969 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 1157-12
    SKU: 88112567
    $1.93
    Checking Pricing
         
    Rated Life (Hour):1200/5000
    Wattage:27
    Lamp Base:Double Contact Index (BAY15d)
    Alternate Manufacturer Part No.:26969
    Voltage Rating:12.8/14.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1157-12
    • Alternate Manufacturer Part No. 26969
    • Lamp Base Double Contact Index (BAY15d)
    • Rated Life (Hour) 1200/5000
    Product Overview:
    GE S8 - Automotive