GE Lighting 1142-12.8 26917 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 26917 MINIATURE - HIGH VOLUME - 1142-12.8
+ / - Hover over image to Zoom
Other Views

    26917 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 1142-12.8
    SKU: 88112559
    $2.66
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:18
    Lamp Base:Double Contact Bayonet (BA15d)
    Alternate Manufacturer Part No.:26917
    Voltage Rating:12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1142-12.8
    • Alternate Manufacturer Part No. 26917
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Double Contact Bayonet (BA15d)
    Product Overview:
    GE S8 - Automotive; Low Voltage