GE Lighting 1141-12.8 26903 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 26903 MINIATURE - HIGH VOLUME - 1141-12.8
+ / - Hover over image to Zoom
Other Views

    26903 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 1141-12.8
    SKU: 88112557
    $1.94
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:18
    Lamp Base:Single Contact Bayonet (BA15s)
    Alternate Manufacturer Part No.:26903
    Voltage Rating:12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1141-12.8
    • Alternate Manufacturer Part No. 26903
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Single Contact Bayonet (BA15s)
    Product Overview:
    GE S8 - Automotive