GE Lighting 1004-12.8 26726 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 26726 MINIATURE - HIGH VOLUME - 1004-12.8
+ / - Hover over image to Zoom
Other Views

    26726 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 1004-12.8
    SKU: 88112542
    $1.93
    Checking Pricing
         
    Rated Life (Hour):200
    Wattage:12
    Lamp Base:Double Contact Bayonet (BA15d)
    Alternate Manufacturer Part No.:26726
    Voltage Rating:12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1004-12.8
    • Alternate Manufacturer Part No. 26726
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Double Contact Bayonet (BA15d)
    Product Overview:
    GE B6 - Automotive; Low Voltage