GE Lighting 756-14 26593 MINIATURE - OTHER | Graybar Store
GE Lighting - 26593 MINIATURE - OTHER - 756-14
+ / - Hover over image to Zoom
Other Views

    26593 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 756-14
    SKU: 88113148
    $1.59
    Checking Pricing
         
    Rated Life (Hour):15000
    Wattage:1
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:26593
    Voltage Rating:14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 756-14
    • Alternate Manufacturer Part No. 26593
    • Lamp Base Miniature Bayonet (Ba9s)
    • Rated Life (Hour) 15000
    • Wattage 1
    • Voltage Rating 14
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE T3.25 (T3 1/4) - Automotive; Low Voltage