Wiremold (Legrand) 2642D 2600 Series Overfloor Raceway Junction Box | Graybar Store
Wiremold (Legrand) - 2600 Series Overfloor Raceway Junction Box - 2642D
+ / - Hover over image to Zoom
Other Views

    2600 Series Overfloor Raceway Junction Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2642D
    SKU: 88279343
    $17.75
    Checking Pricing
         
    Fitting Type:Junction Box
    Brand or Series:2600
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2642D
    • Color Steel
    • Brand or Series 2600
    • Fitting Type Junction Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel raceway junction box with 1 inch outside diameter.