Raco 260 260 | Graybar Store
Raco - 260 - 260
+ / - Hover over image to Zoom
Other Views

    260

    Manufacturer: Raco
    Manufacturer #: 260
    SKU: 25442481
    $18.11
    Checking Pricing
         
    Bracket:Cover with Mounting Provisions
    Bottom Knockouts (Inches):1/2 in., 3/4 to 1 in.
    Side Knockouts (Inches):1 to 1-1/4 TKO (2) in; 1 to 2 Concentric (2) in; 1/2 to 3/4 TKO (2) in
    Depth:3-1/4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 260
    • Bottom Knockouts (Inches) 1/2 in., 3/4 to 1 in.
    • Bracket Cover with Mounting Provisions
    • Depth 3-1/4 in.
    • Side Knockouts (Inches) 1 to 1-1/4 TKO (2) in; 1 to 2 Concentric (2) in; 1/2 to 3/4 TKO (2) in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Large Capacity Steel Wall Box, 4-11/16 In., 3-1/4 In. Deep, Welded, Raised Ground, 1/2-2 in. TKO