Chatsworth 26-Inch Deep Shelf | Graybar Store
Chatsworth - 26-Inch Deep Shelf
+ / - Hover over image to Zoom
Other Views

    26-Inch Deep Shelf

    Manufacturer: Chatsworth
         

    26 inch deep shelf has an extra deep design that is convenient for mounting large equipment requiring additional support.

    Extra deep shelf will fit inside most Chatsworth rack enclosures.
    See More >>
    • Manufacturer Chatsworth
    • Type 26-Inch Deep Shelf
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Color
    Rack Units
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    Price
    11054-719
    96008318
    19 in.
    Black
    5
    $
    202
    .19
    /
    EA
    96008318
    Width (Inches)
    19 in.
    Color
    Black
    Rack Units
    5
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    $
    202
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11054-519
    95025727
    19 in.
    Transparent
    5
    7.2 in.
    26 in.
    19 in Rack
    Rack Mount
    Aluminum
    $
    202
    .19
    /
    EA
    95025727
    Width (Inches)
    19 in.
    Color
    Transparent
    Rack Units
    5
    Height (Inches)
    7.2 in.
    Depth (Inches)
    26 in.
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Material
    Aluminum
    $
    202
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11054-119
    97274485
    19 in.
    Grey
    5
    7.2 in.
    26 in.
    19 in Rack
    Rack Mount
    Aluminum
    $
    212
    .31
    /
    EA
    97274485
    Width (Inches)
    19 in.
    Color
    Grey
    Rack Units
    5
    Height (Inches)
    7.2 in.
    Depth (Inches)
    26 in.
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Material
    Aluminum
    $
    212
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008318 SKU, 96008318 ANALYTICS...
    Rack Units
    5
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    Price
    $
    202
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95025727 SKU, 95025727 ANALYTICS...
    Rack Units
    5
    Height (Inches)
    7.2 in.
    Depth (Inches)
    26 in.
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Material
    Aluminum
    Price
    $
    202
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97274485 SKU, 97274485 ANALYTICS...
    Rack Units
    5
    Height (Inches)
    7.2 in.
    Depth (Inches)
    26 in.
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Material
    Aluminum
    Price
    $
    212
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available