Cablofil (Legrand) FASU600BL 26 in. Black FAS Universal Bracket | Graybar Store
Cablofil (Legrand) - 26 in.  Black FAS Universal Bracket - FASU600BL
+ / - Hover over image to Zoom
Other Views

    26 in. Black FAS Universal Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASU600BL
    SKU: 25088805
    $54.03
    Checking Pricing
         
    Size:26in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASU600BL
    • Color Black
    • Size 26in
    • Type Universal Bracket
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mounting universal bracket black.