GE Lighting 25W T7 Standard Incandescent, Intermediate | Graybar Store
GE Lighting - 25W T7 Standard Incandescent, Intermediate
+ / - Hover over image to Zoom
Other Views

    25W T7 Standard Incandescent, Intermediate

    Manufacturer: GE Lighting
         

    Standard 25W T7 incandescent lamp has a intermediate screw base.

    • Manufacturer GE Lighting
    • Base Type Intermediate Screw
    • Bulb Shape T7
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25T7N
    88111021
    195
    60 Per Case
    1000
    25
    14791
    Clear
    120
    $
    3
    .63
    /
    EA
    88111021
    Initial Lumens
    195
    Packaging
    60 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14791
    Color
    Clear
    Voltage Rating
    120
    $
    3
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25T7N-CD 6PK
    94007538
    195
    240 Per Case
    1000
    25
    10692
    Clear
    120
    $
    3
    .77
    /
    EA
    94007538
    Initial Lumens
    195
    Packaging
    240 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    10692
    Color
    Clear
    Voltage Rating
    120
    $
    3
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111021 SKU, 88111021 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14791
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    3
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94007538 SKU, 94007538 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    10692
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    3
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available