GE Lighting 25W T6.5 Standard Incandescent, Intermediate | Graybar Store
GE Lighting - 25W T6.5 Standard Incandescent, Intermediate
+ / - Hover over image to Zoom
Other Views

    25W T6.5 Standard Incandescent, Intermediate

    Manufacturer: GE Lighting
         

    Standard 25W T6.5 incandescent lamp has a intermediate screw base.

    • Manufacturer GE Lighting
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25T61/2 130V
    88111007
    244
    60 Per Case
    1000
    25
    14641
    Clear
    130
    $
    4
    .14
    /
    EA
    88111007
    Initial Lumens
    244
    Packaging
    60 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14641
    Color
    Clear
    Voltage Rating
    130
    $
    4
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25T61/2/F
    88111010
    240
    60 Per Case
    1000
    25
    14668
    Inside Frost
    130
    $
    4
    .49
    /
    EA
    88111010
    Initial Lumens
    240
    Packaging
    60 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14668
    Color
    Inside Frost
    Voltage Rating
    130
    $
    4
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25T6 1/2 120V
    88111005
    220
    60 Per Case
    1000
    25
    14639
    Clear
    120
    $
    3
    .49
    /
    EA
    88111005
    Initial Lumens
    220
    Packaging
    60 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14639
    Color
    Clear
    Voltage Rating
    120
    $
    3
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111007 SKU, 88111007 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14641
    Color
    Clear
    Voltage Rating
    130
    Price
    $
    4
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111010 SKU, 88111010 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14668
    Color
    Inside Frost
    Voltage Rating
    130
    Price
    $
    4
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111005 SKU, 88111005 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14639
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    3
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available