GE Lighting 25T61/2/DC 130V 25W T6.5 Standard Incandescent, DC Bay | Graybar Store
GE Lighting - 25W T6.5 Standard Incandescent, DC Bay - 25T61/2/DC 130V
+ / - Hover over image to Zoom
Other Views

    25W T6.5 Standard Incandescent, DC Bay

    Manufacturer: GE Lighting
    Manufacturer #: 25T61/2/DC 130V
    SKU: 88111012
    $7.01
    Checking Pricing
         
    Initial Lumens:244 Lumens
    Packaging:60 per Case
    Rated Life (Hour):1000
    Wattage:25 W
    Alternate Manufacturer Part No.:14678
    Color:Clear
    Voltage Rating:130 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T61/2/DC 130V
    • Color Clear
    • Alternate Manufacturer Part No. 14678
    • Base Type DC Bay
    • Bulb Shape T6
    • Initial Lumens 244 Lumens
    Product Overview:
    Incandescent Lamp, Voltage Rating: 130 V, Wattage: 25 W, Initial Lumens: 244 Lumens, Bulb Shape: T6, Packaging: 60 per Case