GE Lighting 25W T6.5 Standard Incandescent, DC Bay | Graybar Store
GE Lighting - 25W T6.5 Standard Incandescent, DC Bay
+ / - Hover over image to Zoom
Other Views

    25W T6.5 Standard Incandescent, DC Bay

    Manufacturer: GE Lighting
         

    Standard 25W T6.5 incandescent lamp has a double contact bayonet base.

    • Manufacturer GE Lighting
    • Base Type DC Bay
    • Bulb Shape T6
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25T61/2DC/F
    88111014
    240
    60 Per Case
    1000
    25
    14685
    Inside Frost
    130
    $
    6
    .22
    /
    EA
    88111014
    Initial Lumens
    240
    Packaging
    60 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14685
    Color
    Inside Frost
    Voltage Rating
    130
    $
    6
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25T6 1/2DC 120V
    88111011
    220
    60 Per Case
    1000
    25
    14676
    Clear
    120
    $
    5
    .25
    /
    EA
    88111011
    Initial Lumens
    220
    Packaging
    60 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14676
    Color
    Clear
    Voltage Rating
    120
    $
    5
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25T61/2/DC 130V
    88111012
    244 Lumens
    60 per Case
    1000
    25 W
    14678
    Clear
    130 V
    $
    7
    .01
    /
    EA
    88111012
    Initial Lumens
    244 Lumens
    Packaging
    60 per Case
    Rated Life (Hour)
    1000
    Wattage
    25 W
    Alternate Manufacturer Part No.
    14678
    Color
    Clear
    Voltage Rating
    130 V
    $
    7
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111014 SKU, 88111014 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14685
    Color
    Inside Frost
    Voltage Rating
    130
    Price
    $
    6
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111011 SKU, 88111011 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14676
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    5
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111012 SKU, 88111012 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25 W
    Alternate Manufacturer Part No.
    14678
    Color
    Clear
    Voltage Rating
    130 V
    Price
    $
    7
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available