GE Lighting 25W T10 Standard Incandescent, Medium | Graybar Store
GE Lighting - 25W T10 Standard Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    25W T10 Standard Incandescent, Medium

    Manufacturer: GE Lighting
         

    Standard 25W T10 incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape T10
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25T10/F CD1-5PK
    22057580
    250
    25 Per Case
    1000
    25
    45513
    Soft White
    130
    $
    4
    .07
    /
    EA
    22057580
    Initial Lumens
    250
    Packaging
    25 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    45513
    Color
    Soft White
    Voltage Rating
    130
    $
    4
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25T10 24PK
    88110996
    250
    192 Per Case
    1000
    25
    14880
    Clear
    120
    $
    2
    .87
    /
    EA
    88110996
    Initial Lumens
    250
    Packaging
    192 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14880
    Color
    Clear
    Voltage Rating
    120
    $
    2
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22057580 SKU, 22057580 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    45513
    Color
    Soft White
    Voltage Rating
    130
    Price
    $
    4
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110996 SKU, 88110996 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    14880
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    2
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available