GE Lighting 25W PAR36 Standard Incandescent, Screw Terminal | Graybar Store
GE Lighting - 25W PAR36 Standard Incandescent, Screw Terminal
+ / - Hover over image to Zoom
Other Views

    25W PAR36 Standard Incandescent, Screw Terminal

    Manufacturer: GE Lighting
         

    Standard PAR36 25W incandescent lamp has a screw terminal base.

    • Manufacturer GE Lighting
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    25PAR36/NSP
    88110985
    150
    12 Per Case
    2000
    25
    14554
    Narrow Flood
    12
    $
    15
    .26
    /
    EA
    88110985
    Initial Lumens
    150
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    25
    Alternate Manufacturer Part No.
    14554
    Additional Features
    Narrow Flood
    Voltage Rating
    12
    $
    15
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25PAR 36WFL
    88110984
    150
    12 Per Case
    2000
    25
    14555
    Wide Flood
    12
    $
    15
    .26
    /
    EA
    88110984
    Initial Lumens
    150
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    25
    Alternate Manufacturer Part No.
    14555
    Additional Features
    Wide Flood
    Voltage Rating
    12
    $
    15
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25 PAR36 VWFL
    88110983
    150
    12 Per Case
    2000
    25
    14556
    Very Wide Flood
    12
    $
    15
    .26
    /
    EA
    88110983
    Initial Lumens
    150
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    25
    Alternate Manufacturer Part No.
    14556
    Additional Features
    Very Wide Flood
    Voltage Rating
    12
    $
    15
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110985 SKU, 88110985 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    25
    Alternate Manufacturer Part No.
    14554
    Additional Features
    Narrow Flood
    Voltage Rating
    12
    Price
    $
    15
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110984 SKU, 88110984 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    25
    Alternate Manufacturer Part No.
    14555
    Additional Features
    Wide Flood
    Voltage Rating
    12
    Price
    $
    15
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110983 SKU, 88110983 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    25
    Alternate Manufacturer Part No.
    14556
    Additional Features
    Very Wide Flood
    Voltage Rating
    12
    Price
    $
    15
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available