GE Lighting 25W G25 Decorative Incandescent, Medium | Graybar Store
GE Lighting - 25W G25 Decorative Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    25W G25 Decorative Incandescent, Medium

    Manufacturer: GE Lighting
         

    Incandescent 25W G25 lamp with medium screw base for decorative applications.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape G25
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25G25 6PK
    88110967
    190
    6 Per Case
    1500
    25
    12983
    Clear
    120
    $
    2
    .45
    /
    EA
    88110967
    Initial Lumens
    190
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    12983
    Color
    Clear
    Voltage Rating
    120
    $
    2
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25G25/W 6PK
    88110970
    180
    6 Per Case
    1500
    25
    12982
    Soft White
    120
    $
    2
    .48
    /
    EA
    88110970
    Initial Lumens
    180
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    12982
    Color
    Soft White
    Voltage Rating
    120
    $
    2
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25G25/W CPK
    96077920
    180
    24 Per Case
    1500
    25
    25546
    Soft White
    120
    $
    2
    .57
    /
    EA
    96077920
    Initial Lumens
    180
    Packaging
    24 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    25546
    Color
    Soft White
    Voltage Rating
    120
    $
    2
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110967 SKU, 88110967 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    12983
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    2
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110970 SKU, 88110970 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    12982
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    2
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077920 SKU, 96077920 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    25546
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    2
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available