GE Lighting 25W G16.5 Decorative Incandescent, Candelabra | Graybar Store
GE Lighting - 25W G16.5 Decorative Incandescent, Candelabra
+ / - Hover over image to Zoom
Other Views

    25W G16.5 Decorative Incandescent, Candelabra

    Manufacturer: GE Lighting
         

    Incandescent 25W G16.5 lamp with candelabra base for decorative applications.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape G16.5
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25GC 25PK
    88112450
    195
    100 Per Case
    1500
    25
    15790
    Clear
    120
    $
    1
    .37
    /
    EA
    88112450
    Initial Lumens
    195
    Packaging
    100 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    15790
    Color
    Clear
    Voltage Rating
    120
    $
    1
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25GC/W PQ2/6
    25051605
    180
    30 Per Case
    1500
    25
    44412
    120
    $
    4
    .03
    /
    EA
    25051605
    Initial Lumens
    180
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    44412
    Color
    Voltage Rating
    120
    $
    4
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25GC 12PK
    88110976
    220
    120 Per Case
    1500
    25
    11303
    Clear
    120
    $
    1
    .60
    /
    EA
    88110976
    Initial Lumens
    220
    Packaging
    120 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    11303
    Color
    Clear
    Voltage Rating
    120
    $
    1
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25GC/W 12PK
    88315919
    180
    120 Per Case
    1500
    25
    39679
    Soft White
    120
    $
    1
    .80
    /
    EA
    88315919
    Initial Lumens
    180
    Packaging
    120 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    39679
    Color
    Soft White
    Voltage Rating
    120
    $
    1
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112450 SKU, 88112450 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    15790
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    1
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051605 SKU, 25051605 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    44412
    Color
    Voltage Rating
    120
    Price
    $
    4
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110976 SKU, 88110976 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    11303
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    1
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315919 SKU, 88315919 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    39679
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    1
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available