GE Lighting 25W F15 Decorative Incandescent, Medium | Graybar Store
GE Lighting - 25W F15 Decorative Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    25W F15 Decorative Incandescent, Medium

    Manufacturer: GE Lighting
         

    Incandescent 25W F15 lamp with medium screw base for decorative applications.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape F15
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    25FM/C/CF2-TP4
    25482530
    170
    4 Per Case
    1500
    25
    75337
    Clear
    120
    $
    10
    .08
    /
    EA
    25482530
    Initial Lumens
    170
    Packaging
    4 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    75337
    Color
    Clear
    Voltage Rating
    120
    $
    10
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25FM/A/CF2-TP4
    25482527
    120
    4 Per Case
    1500
    25
    75339
    Amber
    120
    $
    10
    .08
    /
    EA
    25482527
    Initial Lumens
    120
    Packaging
    4 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    75339
    Color
    Amber
    Voltage Rating
    120
    $
    10
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482530 SKU, 25482530 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    75337
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    10
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482527 SKU, 25482527 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    75339
    Color
    Amber
    Voltage Rating
    120
    Price
    $
    10
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available