GE Lighting 25G25/CL PROLINE 25W Clear G25 ProLine 130V | Graybar Store
GE Lighting - 25W Clear G25 ProLine 130V - 25G25/CL PROLINE
+ / - Hover over image to Zoom
Other Views

    25W Clear G25 ProLine 130V

    Manufacturer: GE Lighting
    Manufacturer #: 25G25/CL PROLINE
    SKU: 22085719
    $1.18
    Checking Pricing
         
    Initial Lumens:190
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:24656
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25G25/CL PROLINE
    • Color Clear
    • Alternate Manufacturer Part No. 24656
    • Base Type Medium Screw
    • Bulb Shape G25
    • Initial Lumens 190
    • Rated Life (Hour) 1500
    • Wattage 25
    • Packaging 6 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GE clear 25W G25 ProLine lamp with medium screw base, 190 intial lumens and 1500 rated life hours.