GE Lighting 25FM/C/CF2-TP4 25W Clear Flame Tip Ceiling Fan Bulb | Graybar Store
GE Lighting - 25W Clear Flame Tip Ceiling Fan Bulb - 25FM/C/CF2-TP4
+ / - Hover over image to Zoom
Other Views

    25W Clear Flame Tip Ceiling Fan Bulb

    Manufacturer: GE Lighting
    Manufacturer #: 25FM/C/CF2-TP4
    SKU: 25482530
    $10.08
    Checking Pricing
         
    Initial Lumens:170
    Packaging:4 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:75337
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25FM/C/CF2-TP4
    • Color Clear
    • Alternate Manufacturer Part No. 75337
    • Base Type Medium Screw
    • Bulb Shape F15
    • Initial Lumens 170
    • Rated Life (Hour) 1500
    • Wattage 25
    • Packaging 4 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    GE clear 25W flame tip 2-pack ceiling fan lamp with medium screw base, 170 intial lumens and 1500 rated life hours.